Shop All Disposable Plates and Bowls
World Centric
Paper Lids for Bowls, 3.6" Diameter, Kraft, PK500
Mfr # BOLPA8K
Zoro # G503666397
product price: $61.39
/pk 500, $0.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Kraft Paper with Bio-Lining
- Disposable Foodware Color Kraft
- Microwave Safe No
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
- Diameter 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BOLPA8K
- Zoro # G503666397
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 3.6" |
Height | 0.6" |
Details
Basic Foodware Material | Unbleached Kraft Paper with Bio-Lining |
Disposable Foodware Color | Kraft |
Microwave Safe | No |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Item | Food Containers |
Container Lid | Bowl Lid |
For Use With | World Centric® BOPA8, BOSU8 Bowls |
Food Container Type | Lid |
Description
Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Power Relay (R7253-080)
- CRESTWARE Serving Spoon, Black, 10 in. L (NY10)
- ELAMA SIGNATURE Elama Signature EL-179 12.25 in. 6 Piece Lazy Susan Appetizer & Condiment Server Set with 5 Serving Dishes & A Bamboo Lazy Suzan Serving Tray (EL-179)
- LA MARZOCCO Gasket, Portafilter 8Mm (6Mm W/2Mm Bevel) (H.3.001)
- WORLD CENTRIC World Centric PLA Compostable Tasting Spoon, PK3000 (SP-CS-3)
- WORLD CENTRIC World Centric 9 qt.-24 oz. Ingeo Compostable Clear Dome Lid, PK1000 (CPL-CS-12D)
- WORLD CENTRIC Fiber Bowls, 32 oz, 7.4 x 7.4 x 3.2, Natural, Paper, 500PK (BO-SC-U32-LFP)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- WORLD CENTRIC TPLA Compostable Knife Fork And Napkin Assorted Cutlery Kit, PK500 (AS-PS-FKN)
- WORLD CENTRIC Fiber Plates, Ripple Edge Plate, 6.1 in. Diameter, Natural, 1000PK (PL-SC-U6-LFS)
- CREATIVE CONVERTING 433281 12in x 10in Shimmering Silver Oval Paper Platter, 96PK (286PP1012SV)
- World Centric Disposable Plates and Bowls