Shop All Disposable Containers
World Centric
Paper Bowls, 4.4in dia x 3in, 16 oz, White, PK500
Mfr # BOPA16
Zoro # G7328714
product price: $150.99
/pk 500, $0.30/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe No
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BOPA16
- Zoro # G7328714
- UPC # 10894410001132
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Height | 3" |
Diameter | 4.4" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | No |
Capacity | 16 oz |
Material | Paper |
Color | White |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Storage Container Style | Bowl |
Type | Base |
Item | Food Containers |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 17 lbs |
For Use With | World Centric® BOLFB12LF, BOLPA12K, BOLCS12 Lids |
Description
World Centric® Paper Bowls, 4.4" dia x 3", 16 oz, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- PAREXCELLENCE Parexcellence Parboiled Long Grain White Rice Bag 25lbs (R1YP259Z0)
- STAR MANUFACTURING Toaster Element 120V 275W (2N-3001805)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC Paper Bowls, 3.5 dia x 2.3, 8 oz, White, PK1000 (BOPA8)
- DINEX Dinex Translucent Tumbler Lid, PK1000 (DX11968714)
- World Centric Disposable Containers