Shop All Disposable Containers
World Centric
Paper Bowls, 4.4 dia x 5.8, 32 oz, White, PK500
Mfr # BOPA32
Zoro # G7329369
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe No
- Storage Container Style Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # BOPA32
- Zoro # G7329369
- UPC # 10814669010709
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Diameter | 4.4" |
Height | 5.8" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | No |
Storage Container Style | Bowl |
Color | White |
Material | Paper |
Capacity | 32 oz |
Type | Base |
Item | Food Containers |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
For Use With | World Centric® BOLFB12LF, BOLPA12K, BOLCS12 Lids |
Weight | 25 lbs |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Description
World Centric® Paper Bowls, 4.4" dia x 5.8", 32 oz, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Ignition Module Kit (14932)
- TABLECRAFT Tomato Corer, Stainless Steel Bulk Pack (10573)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt. (FG330400CLR)
- STAR MANUFACTURING Drain Screen (21709)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- World Centric Disposable Containers