Shop All Disposable Containers
World Centric
Paper Bowls, 4.4 dia x 4.4, 24 oz, White, PK500
Mfr # BOPA24
Zoro # G7328267
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe No
- Diameter 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # BOPA24
- Zoro # G7328267
- UPC # 10814669011720
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Diameter | 4.4" |
Height | 4.4" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | No |
Type | Base |
Item | Food Containers |
Storage Container Style | Bowl |
Material | Paper |
Capacity | 24 oz |
Color | White |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
For Use With | World Centric® BOLFB12LF, BOLPA12K, BOLCS12 Lids |
Weight | 21 lbs |
Description
World Centric® Paper Bowls, 4.4" dia x 4.4", 24 oz, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Mug (Midnight Blue) (SK1000MDB4)
- BLUE DONUTS Blue Donuts Napkin Holder Flat Wire - Chrome (BD3931168)
- RANKIN-DELUX Burner 21-1/2 Ci (RB-03)
- HELMER Gasket, 321271-1 (321271-1)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- CHEF-MASTER N20 Whip Cream Chargers, PK360 (90060)
- World Centric Disposable Containers