Shop All Disposable Containers
World Centric
Paper Bowls, 3.5 dia x 2.3, 8 oz, White, PK1000
Mfr # BOPA8
Zoro # G7327689
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # BOPA8
- Zoro # G7327689
- UPC # 10894410001057
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Height | 2.3" |
Diameter | 3.5" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | No |
Color | White |
Capacity | 8 oz |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Type | Base |
Storage Container Style | Bowl |
Item | Food Containers |
Material | Paper |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
For Use With | World Centric® BOLFB8LF, BOLPA8K, BOLCS8 Lids |
Weight | 18 lbs |
Description
World Centric® Paper Bowls, 3.5" dia x 2.3", 8 oz, White, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Oat Flour 18 oz. Resealable Pouches, PK4 (1984S184)
- HATCO Air Element 800W 120 Volt Kit (R02.08.569.07)
- GARLAND Blower Wheel10-3/4D X 1-7/8W 5/8 For - Part# Gl1025302 (GL1025302)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK (KL-CS-8N)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- World Centric Disposable Containers