Shop All Disposable Cups and Lids
World Centric
NoTree Paper Hot Cups, 4 oz, Natural, PK1000
Mfr # CUSU4
Zoro # G7513907
product price: $81.35
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Hot
- Material Unbleached Sugarcane Paper
- Type Hot
- Capacity 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CUSU4
- Zoro # G7513907
- UPC # 10814669016695
- Country of Origin Korea, Republic of
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Hot |
Material | Unbleached Sugarcane Paper |
Type | Hot |
Capacity | 4 oz |
Color | Natural |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 10 lbs |
Description
World Centric® NoTree Paper Hot Cups, 4 oz, Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum (PB12)
- TABLECRAFT Coarse12"D China Cap Strainer, SS, 6Qt (1612)
- TRAULSEN Gasket, 8 1/2in. x 30 in. (341-60176-03)
- SOUTHBEND H/D Thermocouple (1196078)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- CAMBRO Disposable Sip Lid fits Cambro MDSB5 and (EACLSSM8B5148)
- World Centric Disposable Cups and Lids