Shop All Disposable Cups and Lids
World Centric
NoTree Paper Hot Cups, 20 oz, Natural, PK1000
Mfr # CUSU20
Zoro # G7513444
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Hot
- Material Unbleached Sugarcane Paper
- Type Hot
- Capacity 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CUSU20
- Zoro # G7513444
- UPC # 10814669016701
- Country of Origin Korea, Republic of
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Hot |
Material | Unbleached Sugarcane Paper |
Type | Hot |
Capacity | 20 oz |
Color | Natural |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
For Use With | World Centric® CULCS12 Lids, SLPALG Sleeves |
Weight | 35 lbs |
Description
World Centric® NoTree Paper Hot Cups, 20 oz, Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527C02)
- EDLUND Tong 16" Flat Gripss/Yel For - Part# 32612 (32612)
- AMERICAN METALCRAFT Paper Towel Holder, Black (THN61)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL9540)
- World Centric Disposable Cups and Lids