Shop All Disposable Cups and Lids
World Centric
NoTree Paper Hot Cups, 16 oz, Natural, PK1000
Mfr # CUSU16
Zoro # G7513575
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Hot
- Material Unbleached Sugarcane Paper
- Type Hot
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # CUSU16
- Zoro # G7513575
- UPC # 10814669014677
- Country of Origin Korea, Republic of
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Hot |
Material | Unbleached Sugarcane Paper |
Type | Hot |
Capacity | 16 oz |
Color | Natural |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 32 lbs |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
For Use With | World Centric® CULCS12 Lids, SLPALG Sleeves |
Description
World Centric® NoTree Paper Hot Cups, 16 oz, Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Pie Server Ss/Blk (25801)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- HATCO Terminal Block (R02.15.046.00)
- 1947KITCHEN 2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper, 2PK (TI-BERKD-2PK)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 10 oz, White/Green, 50PK (370PLA-PLANET)
- World Centric Disposable Cups and Lids