Shop All Disposable Cups and Lids
World Centric
NoTree Paper Hot Cups, 12 oz, Natural, PK1000
Mfr # CUSU12
Zoro # G7514710
product price: $180.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Hot
- Material Unbleached Sugarcane Paper
- Type Hot
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CUSU12
- Zoro # G7514710
- UPC # 10814669014660
- Country of Origin Korea, Republic of
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Hot |
Material | Unbleached Sugarcane Paper |
Type | Hot |
Capacity | 12 oz |
Color | Natural |
For Use With | World Centric® CULCS12 Lids, SLPALG Sleeves |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 28 lbs |
Description
World Centric® NoTree Paper Hot Cups, 12 oz, Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Chef’s Reserve ® Soft Coffee Pods, PK108 PK (016431)
- DETEX Cap, End (Alarm) For Detex - Part# 101822 (101822)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- PLANTERS Planters Heat Peanut 2.25 oz. Tube, PK45 (10029000022031)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- ECO-PRODUCTS Insulated Cup 12oz. Dark Green, Paper, Pk600 (EP-BNHC12-WD)
- World Centric Disposable Cups and Lids