World Centric

NoTree Paper Hot Cups, 10 oz, Natural, PK1000


product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disposable Foodware Color Natural
  • Disposables Product Grouping Hot
  • Material Unbleached Sugarcane Paper
  • Type Hot
  • Capacity 10 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Cups
Disposable Foodware Color Natural
Disposables Product Grouping Hot
Material Unbleached Sugarcane Paper
Type Hot
Capacity 10 oz
Color Natural
Weight 24 lbs
Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
For Use With World Centric® CULCS12 Lids, SLPALG Sleeves
Standards USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable

Description

World Centric® NoTree Paper Hot Cups, 10 oz, Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.