Shop All Disposable Cups and Lids
World Centric
NoTree Paper Cold Cups, 16 oz, Natural, PK1000
Mfr # CUSU16C
Zoro # G7514765
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Cold
- Material Unbleached Bamboo Paper
- Type Cold
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CUSU16C
- Zoro # G7514765
- UPC # 10814669019757
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Cold |
Material | Unbleached Bamboo Paper |
Type | Cold |
Capacity | 16 oz |
Color | Natural |
Weight | 23.1 lbs |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Description
World Centric® NoTree Paper Cold Cups, 16 oz, Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Parts Kit, Spare For Products - Part# Ser82533 (SER82533)
- LODGE GRIDDLE CST IRN 10.5X20"" (LPG13)
- LEER 10070F Defrost Termination Safety Switch (1328004)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (2340PATH)
- World Centric Disposable Cups and Lids