Shop All Disposable Cups and Lids
World Centric
NoTree Paper Cold Cups, 12 oz, Natural, PK1000
Mfr # CUSU12C
Zoro # G7512945
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Natural
- Disposables Product Grouping Cold
- Material Unbleached Bamboo Paper
- Type Cold
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CUSU12C
- Zoro # G7512945
- UPC # 10814669019740
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Natural |
Disposables Product Grouping | Cold |
Material | Unbleached Bamboo Paper |
Type | Cold |
Capacity | 12 oz |
Color | Natural |
Standards | USDA Certified Biobased 100%; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 19.4 lbs |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Description
Made from rapidly renewable, unbleached bamboo paper. No trees are used to make NoTreeTM cups. Bio-lining made from plants creates a moisture barrier. Disposable, freezer safe, and contain no wax or plastic lining. Great for all cold beverages, but can also hold liquids up to 220°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Soy Sauce Kosher 1 gal. Jug, PK4 (00171)
- CARLISLE FOODSERVICE Storage Container, 2 qt., Wht, PK12 (153202)
- WHIRLPOOL Ignitor, Flat Style (4391996)
- ANTUNES Spring, Roller Tension (0600158)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC Clear Cold Cups, 10 oz, Clear, PK1000 (CPCS10)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- World Centric Disposable Cups and Lids