Shop All Disposable Containers
World Centric
No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK
Mfr # BO-NT-32W
Zoro # G408996162
product price: $96.79
/pk 300, $0.32/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Type Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BO-NT-32W
- Zoro # G408996162
- Country of Origin China
- Category Disposable Containers
Dimensions
Diameter | 5.9" |
Height | 3.1" |
Details
Basic Foodware Material | Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Type | Bowl |
Use Lid Number | World Centric® BOLNT24W Lids |
Capacity | 32 oz |
Item | Food Containers |
Standards | BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased |
Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree bowls. Bio-lining made from plants to create a moisture barrier. Great for hot or cold foods like soup, salad, oatmeal or ice cream. Great choice for grab and go, takeout or leftovers. Freezer safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL MONTE Del Monte In Heavy Syrup Sliced Yellow Cling Peaches 8.5 oz. Can, PK12 (2000260)
- SOUTHBEND Air Mixer (P1146)
- SANI-LAV Wall bracket for models 555 and 552 (5671)
- MARTOR Fabric Holster with Clip Large (9922.08)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl, PK450 (SB-CS-16)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- RUBBERMAID COMMERCIAL Brute Container, 55 gal, Resin, Black, 3PK (1779739)
- World Centric Disposable Containers