Shop All Disposable Containers
World Centric
No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK
Mfr # BO-NT-24W
Zoro # G308996118
product price: $84.25
/pk 300, $0.28/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Height 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BO-NT-24W
- Zoro # G308996118
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 2.4" |
Diameter | 5.9" |
Details
Basic Foodware Material | Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Use Lid Number | World Centric® BOLNT24W Lids |
Type | Bowl |
Item | Food Containers |
Capacity | 24 oz |
Standards | BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased |
Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree bowls. Bio-lining made from plants to create a moisture barrier. Great for hot or cold foods like soup, salad, oatmeal or ice cream. Great choice for grab and go, takeout or leftovers. Freezer safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Classic Utility Shirt Navy XS (0920-1601)
- SAVOR IMPORTS Savor Imports Sherry Cooking Wine 1 gal. Jug, PK4 (586607)
- NIECO Brush, Motor (Pk/2) For - Part# Nc13158 (NC13158)
- VICTORY Shelf Support Zinc (99148004)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- World Centric Disposable Containers