Shop All Disposable Containers
World Centric
No Tree Rectangular Containers, 16 oz, 4.7 x 6.8 x 1.6, Natural, Sugarcane, 300PK
Mfr # CT-NT-16
Zoro # G808996090
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Depth 6.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # CT-NT-16
- Zoro # G808996090
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 6.8" |
Width | 4.7" |
Height | 1.6" |
Details
Basic Foodware Material | Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Item | Food Containers |
Use Lid Number | World Centric® CTLNT16 Lids |
Capacity | 16 oz |
Type | Base |
Standards | BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased |
Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Probe (1906002)
- BIG MOE CASON BBQ RUB CHICKEN BTL 11OZ (MOECHICKEN)
- BLODGETT Access Panel (20757)
- BUNN Timer Kit (32400.0000)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- World Centric Disposable Containers