Shop All Disposable Containers
World Centric
No Tree Paper Bowls, 4.4 dia x 2.5, 12 oz, Natural, PK500
Mfr # BOSU12
Zoro # G7329387
product price: $75.99
/pk 500, $0.15/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BOSU12
- Zoro # G7329387
- UPC # 10814669014707
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Diameter | 4.4" |
Height | 2.5" |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Color | Natural |
Type | Base |
Storage Container Style | Bowl |
Capacity | 12 oz |
Item | Food Containers |
Material | Unbleached Sugarcane Paper |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 14 lbs |
For Use With | World Centric® BOLFB12LF, BOLPA12K, BOLCS12 Lids |
Description
World Centric® No Tree Paper Bowls, 4.4" dia x 2.5", 12 oz, Natural, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Probe, Rinse , W/Lrg Connector (328994)
- BAF SANTIAGO Santiago Seasoned Vegetarian Refried Pinto Beans 28.1 oz. Pouches, PK6 (10166)
- MANITOWOC ICE TAPE, EXTRUDED .19 X.38 (9202503)
- FRYMASTER Interface Kit (8262260)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- WORLD CENTRIC Paper Bowls, 3.5 dia x 2.3, 8 oz, White, PK1000 (BOPA8)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- STORE MAXX 28OZ DOUBLE COMPARTMENT CONTAINER 4PK (129)
- World Centric Disposable Containers