Shop All Disposable Plates and Bowls
World Centric
No Tree Paper Bowls, 24 oz, 4.4" Diameter x 4.5"h, Natural, Sugarcane, PK500, 500PK
Mfr # BO-SU-24
Zoro # G106437592
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Sugarcane Paper; Sugarcane
- Disposable Foodware Capacity 24 oz
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BO-SU-24
- Zoro # G106437592
- Country of Origin Korea, Republic of
- Category Disposable Plates and Bowls
Dimensions
Height | 4-1/2 in |
Diameter | 4.4 in |
Details
Basic Foodware Material | Unbleached Sugarcane Paper; Sugarcane |
Disposable Foodware Capacity | 24 oz |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Container Lid | Detached |
Item | Food Containers |
For Use With | World Centric® BOLPA12K Lids |
Food Container Type | Base |
Description
Made from rapidly renewable, unbleached sugarcane paper. No trees are used to make NoTree bowls. Bio-lining made from plants to create a moisture barrier. Disposable, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Suitable for liquids up to 220 degrees farenheit. Great for soup, salad, fruit, oatmeal, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Valve, Solenoid 120V (01085.0002)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 4XL (65022)
- ALLPOINTS Element 208V, 3000W, 1Ph (1441023)
- MONTAGUE Burner (3511-4)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- WORLD CENTRIC Fiber Plates, Ripple Edge Plate, 6.1 in. Diameter, Natural, 1000PK (PL-SC-U6-LFS)
- WORLD CENTRIC Fiber Bowls, 24 oz, 7.4 x 7.4 x 2.3, Natural, Paper, 500PK (BO-SC-U24-LFP)
- WORLD CENTRIC Fiber Plates, 9 in. dia, Natural, 1000PK (PL-SC-9T-LFP)
- WORLD CENTRIC World Centric 9 qt.-24 oz. Ingeo Compostable Clear Dome Lid, PK1000 (CPL-CS-12D)
- SOLO FOODSERVICE 9 in. Concorde White Compartmented Non-Laminated Foam Plate (9CPWCR (S))
- World Centric Disposable Plates and Bowls