Shop All Disposable Containers
World Centric
No Tree Folded Takeout Containers, 95 oz, 6.5 x 8.7 x 3.5, Natural, Sugarcane, 160PK
Mfr # TO-NT-4
Zoro # G908996129
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # TO-NT-4
- Zoro # G908996129
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 3.5" |
Width | 6.5" |
Depth | 8.7" |
Details
Basic Foodware Material | Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Type | Box |
Item | Food Containers |
Capacity | 95 oz |
Standards | BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased |
Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Motor 200/240 W/Mnt Brkt/Fan (197-119S)
- VULCAN HART Head, Burner, Black Porc (00-417608-00002)
- ALLPOINTS 9.5" Rubber Spatula (1901) (8010034)
- ALLIANCE VALVE 3-WAY 240-50/60 US PKG (COLD) (F0381738-00P)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK (BO-NT-24W)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl Lid, PK450 (SBL-CS-16)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK (KL-CS-8N)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- World Centric Disposable Containers