Shop All Disposable Containers
World Centric
No Tree Folded Takeout Containers, 46 oz, 5.5 x 6.9 x 2.5, Natural, Sugarcane, 300PK
Mfr # TO-NT-8
Zoro # G308996101
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe No
- Capacity 46 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # TO-NT-8
- Zoro # G308996101
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 6.9" |
Width | 5.5" |
Height | 2.5" |
Details
Basic Foodware Material | Sugarcane Bagasse; Bamboo; Bio-Lining Made from Plants |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | No |
Capacity | 46 oz |
Item | Food Containers |
Type | Box |
Standards | BPI Certified Compostable; Compost Manufacturing Alliance Certified; USDA Certified 100% Biobased |
Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree containers. Bio-lining made from plants to create a moisture barrier. Sturdy and attractive way to package hot or cold food for grab and go, takeout or leftovers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Ziploc Easy Open Tabs 1 gal Clear Food Storage Bag 19 pk (00350)
- RSVP INTERNATIONAL All Purpose Shaker, 2PK (ST-11)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- VULCAN HART Flame Switch (00-913145-00002)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- PACTIV Bagasse Hinged Lid Container, 5.8 x 5.8 x 3.3, 1-Comp, Natural, PK500 (YMCH00800001)
- World Centric Disposable Containers