Shop All Paper Towels
World Centric
Multifold Paper Towels, 1 Ply, 1 Sheets, Natural, 4000 PK
Mfr # TWPAMF
Zoro # G303666092
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color Natural
- Sheet Width 9 in
- Sheet Length 9 in
- Sheet Size 9 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # TWPAMF
- Zoro # G303666092
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9 in |
Sheet Size | 9 in x 9 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Natural |
Number of Sheets | 1 |
Ply | 1 |
Material | 100% PCW Recycled Paper |
Container Type | Pack |
Application | Hand Washing |
Standards | TUV Austria OK INDUSTRIAL Certified Compostable |
Applicable Material | Hands; Skin |
Scent | Unscented |
Dirt Types | Dust; Dirt; Soil |
Description
Made from unbleached 100% post-consumer recycled paper. Using recycled paper helps reduce air and water pollution, helps protect our old growth forests and eco-systems, and reduces our need to cut down virgin trees. Great for restaurants, cafes, hotels and takeout. 100% compostable in 1-2 months in a commercial composting facility.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- RESOLVE Resolve Crpt Clnr 60Oz (1920085377)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x1.5Ml, Clr (C1610)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (26490)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, White, 6Pk (NB800 CPC)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (300WI)
- KLEENEX Ultra Soft Pop-Up Paper Towels, 1 Ply, 70 Sheets, White, 1260 PK (11268CT)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- GEORGIA-PACIFIC Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28000)
- World Centric Paper Towels