Shop All Food Containers
World Centric
Fiber Trays, School Tray w/5-Compartments, 10.5x8.5x1, Natural, PK400
Mfr # TRSCUF
Zoro # G4525303
product price: $80.99
/pk 400, $0.20/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 10-1/2 in
- Overall Depth (In.) 8-1/2 in
- Color Natural
- Material Unbleached Plant Fiber
- Storage Container Style Compartment Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TRSCUF
- Zoro # G4525303
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 10-1/2 in |
Overall Depth (In.) | 8-1/2 in |
Overall Height (In.) | 1 in |
Width | 10.5" |
Height | 1" |
Depth | 8.5" |
Details
Color | Natural |
Material | Unbleached Plant Fiber |
Storage Container Style | Compartment Tray |
Item | Food Containers |
Type | Tray |
Number of Compartments | 5 |
Weight | 24 lbs |
Standards | BPI Certified Biodegradable; TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100% |
Food Container Material Type | Paper |
Microwave Safe | Yes |
Description
Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, delis, grocery stores and schools. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Spring, Stirrer Blade Retaining (1472)
- ALLIANCE ASSY VALVE-GAS-SGL-120/60 PKG (D510506P)
- KOLPAK Door Gasket - Lh, 36-1/2" X 77-1/2" (225191075)
- ENTERPRISE MANUFACTURING Broom Head (Angle, Blue) (940165FLGD)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- WORLD CENTRIC Fiber Cup Lids, 3.1" Diameter x 0.4"h, Clear, PK1000 (CPLCS9F)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- WORLD CENTRIC Fiber Trays, PLA Lined, PFAS Free, 9.1 x 7.1 x 0.7, Natural, PK500 (TRSC4SLLF)
- BALL HONEYBEE JAR 1PT 4PK (2179436)
- World Centric Food Containers