Shop All Food Containers
World Centric
Fiber Trays, PLA Lined, PFAS Free, 1-Comp, 18 x 14 x 1, Natural, PK100
Mfr # TRSC1418LF
Zoro # G400929762
product price: $77.79
/pk 100, $0.78/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 18 in
- Overall Depth (In.) 14 in
- Color Natural
- Material Unbleached Plant Fiber with Bio-Lining Made from Plants; PFAS-Free
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TRSC1418LF
- Zoro # G400929762
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 18 in |
Overall Depth (In.) | 14 in |
Height | 1" |
Width | 18" |
Overall Height (In.) | 1 in |
Depth | 14" |
Details
Color | Natural |
Material | Unbleached Plant Fiber with Bio-Lining Made from Plants; PFAS-Free |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Standards | BPI Certified Biodegradable; PFAS-Free; TUV OK Industrial Compost; USDA Certified Biobased |
Microwave Safe | Yes |
Food Container Material Type | Paper |
Description
Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, delis, grocery stores and schools. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS O-RING, NITRILE, SIZE 2-112 (001065-45)
- FRYMASTER Switch (8072103)
- BOULDER CANYON Boulder Canyon 1.5 oz. Salt & Pepper, PK55 (11318)
- WALCO Iced Teaspoon, Length 8 9/16 In, PK24 (WL5504)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Fiber Trays, PLA Lined, PFAS Free, 9.1 x 7.1 x 0.7, Natural, PK500 (TRSC4SLLF)
- WORLD CENTRIC Fiber Cup Lids, 3.1" Diameter x 0.4"h, Clear, PK1000 (CPLCS9F)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- RUBBERMAID COMMERCIAL Square Storage Container, 6 qt, Clear (FG630600CLR)
- World Centric Food Containers