Shop All Trays and Platters
World Centric
Fiber Trays, 5.7 x 8.2 x 0.6, Natural, Paper, 500PK
Mfr # TR-SC-2S-LFS
Zoro # G009244839
product price: $134.99
/pk 500, $0.27/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.2"
- Height 0.6"
- Color Natural
- Material Unbleached Plant Fiber With No Added PFAS
- Standards BPI Certified Compostable; USDA Certified Biobased 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TR-SC-2S-LFS
- Zoro # G009244839
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 8.2" |
Width | 5.7" |
Height | 0.6" |
Details
Item | Food Containers |
Tray Item | Food Tray |
Color | Natural |
Material | Unbleached Plant Fiber With No Added PFAS |
Standards | BPI Certified Compostable; USDA Certified Biobased 100% |
Number of Compartments | 1 |
Vented (Yes/No) | No |
Dishwasher Safe | No |
Material Type | Paper |
Hinged Lid (Yes/No) | No |
Microwave Safe | Yes |
Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based trays. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items, especially meat and produce. Great for restaurants, delis, grocery stores, supermarkets, meat counters, produce departments, and schools. Certified 100% compostable in two to four months in a commercial composting facility. Gluten free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Kitchen Towels - 15 x 25 -Green 12 Pack, 12PK (KT-GREEN)
- LAKESIDE Regular Open Drop-In Plate Dispenser; ADA - Fits Plates Up to 5" (400025)
- FOLGERS Coffee Packet, Classic Roast, Regular, PK42 (2550006430)
- BUNN Spray Head For Bunn - Part# Bu1082.0000 (BU1082.0000)
- COMIDA 6 x 9 in. Nickel Plated Rectangular Cash Tray (CO2535322)
- HOFFMASTER 13.5" x 18.75" Seasonal Printed Paper Traymats PK 1000 PK (832799)
- COMIDA 16 x 10.25 in. Stainless Steel Serving Tray - Large (CO2820630)
- NUSTEEL NuSteel TR-263 13 x 6.5 in. Blue Resin Wooden Tray (TR-263)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- WRAP-ART 2.25 in. Jumbo Round Ice Cube Tray (26915)
- VOLLRATH Tray, Brown, L 18 In (86121)
- World Centric Trays and Platters