Shop All Food Containers
World Centric
Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400
Mfr # TRLSC10LF
Zoro # G900929804
product price: $89.29
/pk 400, $0.22/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 7.8 in
- Overall Depth (In.) 10.1 in
- Color Natural
- Material Unbleached Plant Fiber
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TRLSC10LF
- Zoro # G900929804
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 7.8 in |
Overall Depth (In.) | 10.1 in |
Overall Height (In.) | 1/2 in |
Depth | 10.1" |
Height | 0.5" |
Width | 7.8" |
Details
Color | Natural |
Material | Unbleached Plant Fiber |
Number of Compartments | 1 |
Standards | BPI Certified Biodegradable; TUV OK Industrial Compost; USDA Certified Biobased |
Type | Lid |
Item | Food Containers |
For Use With | World Centric® TRSC60 Containers |
Food Container Material Type | Paper |
Microwave Safe | Yes |
Description
Fiber box lids are made from bamboo and unbleached plant fiber, an annually renewable resource. They are soak proof and have no wax or plastic lining. Great for hot or cold items, these lids are durable, freezer safe and certified compostable in 2 to 4 months in a commercial composting facility.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPTON Tea Bags, Black, 312 Bags, 83 oz Box (73133)
- ALLIANCE KIT REPAIR V WTR 1/2 PARKER PK (F380993P)
- LOGO BRANDS New Orleans Saints 14oz Relief Mug (620-C14RM)
- HENNY PENNY 251 Thermal Joint Compound (MS01-368)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- ORBIS Dairy Crate, 13-1/8inL, 13-1/8inW, 11 In. H (NPL004 BLACK)
- CAMBRO Container Clear 12Qt (12SFSCW)
- TABLECRAFT Bus Tub/ Tote Box, 22"X16"X7", Hdpe, Gray (1537G)
- STARCRAFTS Starcrafts 2066 Stainless Steel Canister Set; 3 Piece (2066)
- World Centric Food Containers