Shop All Disposable Containers
World Centric
Fiber Hinged Containers, 3-Compartments, 7 x 8.3 x 3.2, Natural, Paper, 300PK
Mfr # TO-SC-U85-3-LFP
Zoro # G709016033
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Plant Fiber with No Added PFAS
- Disposable Foodware Color Natural
- Number of Compartments 3
- Microwave Safe Yes
- Height 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # TO-SC-U85-3-LFP
- Zoro # G709016033
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 3.2" |
Depth | 8.3" |
Width | 7" |
Details
Basic Foodware Material | Unbleached Plant Fiber with No Added PFAS |
Disposable Foodware Color | Natural |
Number of Compartments | 3 |
Microwave Safe | Yes |
Type | Paper |
Container Lid | Hinged Type |
Item | Food Containers |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Disposable Lid Type | Hinged Lid Container |
Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN .175Gpm Strainer/Flow Cont Ay (22300.0175)
- MANITOWOC ICE Probe Water Level Assy-Low (000012649)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- GARLAND MANUFACTURING Main Contactor 3 Pole 240V (1637002)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl, PK450 (SB-CS-16)
- GOLDMAX Goldmax 8" Bamboo Skewers, PK19200 (1028-1)
- World Centric Disposable Containers