Shop All Disposable Containers
World Centric
Fiber Hinged Containers, 13.7 x 6.6 x 1.3, Natural, Paper, 200PK
Mfr # PB-SC-U13-LFS
Zoro # G609016027
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Plant Fiber With No Added PFAS
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe Yes
- Depth 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # PB-SC-U13-LFS
- Zoro # G609016027
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 6.6" |
Height | 1.3" |
Width | 13.7" |
Details
Basic Foodware Material | Unbleached Plant Fiber With No Added PFAS |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | Yes |
Disposable Lid Type | Hinged Lid Container |
Type | Paper |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Item | Food Containers |
Container Lid | Hinged Type |
Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- LEER Threshold Cap 36 Door 2 Way (6509050)
- HEATCRAFT Black Cover (37000702)
- BLODGETT Door Handle For - Part# Bl21097 (BL21097)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- WORLD CENTRIC No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK (BO-NT-24W)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- World Centric Disposable Containers