Shop All Disposable Containers
This Product is Discontinued
World Centric
Fiber Hinged Burger Box Containers, 6 x 6 x 3, Natural, PK500 (Discontinued)
Mfr # TOSCU15B
Zoro # G7329448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe Yes
- Storage Container Style Hinged Burger Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TOSCU15B
- Zoro # G7329448
- UPC # 10894410001330
- Country of Origin China
- Category Disposable Containers
Dimensions
Width | 6" |
Depth | 6" |
Height | 3" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | Yes |
Storage Container Style | Hinged Burger Box |
Type | Hinged Lid Container |
Material | Unbleached Plant Fiber |
Color | Natural |
Green Certification or Other Recognition | TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100% |
Item | Food Containers |
Weight | 24.3 lbs |
Standards | BPI Certified Biodegradable; TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100% |
Closure Type | Hinged Lid |
Description
World CentricĀ® Fiber Hinged Burger Box Containers, 6 x 6 x 3, Natural, 500/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.