Shop All Food Containers
World Centric
Fiber Cup Lids, 3.1" Diameter x 0.4"h, Clear, PK1000
Mfr # CPLCS9F
Zoro # G400929809
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PLA
- Width 3.1"
- Diameter 3.1 in
- Length 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # CPLCS9F
- Zoro # G400929809
- Country of Origin Taiwan, Province of China
- Category Food Containers
Dimensions
Width | 3.1" |
Diameter | 3.1 in |
Length | 3.1" |
Height | 0.4" |
Overall Height (In.) | 0.4 in |
Details
Color | Clear |
Material | PLA |
For Use With | World Centric® CUSCU4 Cups |
Type | Lid |
Item | Food Containers |
Standards | BPI Certified Biodegradable; BPI Certified Compostable; USDA Certified Biobased; |
Food Container Material Type | Plastic |
Description
For use with hot or cold food items. Made from NatureWorks IngeoTM PLA compostable plastic derived from plants are suitable for liquids up to 120°F. 100% compostable in 2 to 4 months in a commercial composting facility. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Elbow, Drain (811502)
- KASON ® - 11267Wt0014 Hinge (1267-000014)
- DELFIELD White Cutting Board, 1/2", 22"x27.5" (1301458)
- HARIBO Haribo Gummies; Gold-Bears Theater Box 3.4 oz., PK12 (30211)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Fiber Trays, PLA Lined, PFAS Free, 9.1 x 7.1 x 0.7, Natural, PK500 (TRSC4SLLF)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- LIBRA WHOLESALE Kitchen Classics 1 cups Clear Food Storage Container Set , 4PK (195-82628LIB)
- World Centric Food Containers