Shop All Food Containers
World Centric
Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400
Mfr # TRSC60
Zoro # G800929751
product price: $170.99
/pk 400, $0.43/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 7-1/2 in
- Overall Depth (In.) 9.8 in
- Color Natural
- Material Unbleached Plant Fiber
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TRSC60
- Zoro # G800929751
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 7-1/2 in |
Overall Depth (In.) | 9.8 in |
Height | 2.7" |
Width | 7.5" |
Overall Height (In.) | 2.7 in |
Depth | 9.8" |
Details
Color | Natural |
Material | Unbleached Plant Fiber |
Type | Box |
Standards | BPI Certified Biodegradable; TUV OK Industrial Compost; USDA Certified Biobased |
Capacity | 60 oz |
Number of Compartments | 1 |
For Use With | World Centric® TRLSC10LF Lids |
Item | Food Containers |
Microwave Safe | Yes |
Food Container Material Type | Paper |
Description
Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Key, #806, For Stainless Cooler Door Lock (From 06 (06004009)
- VULCAN HART 3/16"Cc Tube Coupling W/Shutoff (00-715039)
- MANITOWOC Switch Float Ice Thickne Ss (40001783)
- WARING COMMERCIAL Food Blender, Electronic Membrane Panel (CB15)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Fiber Trays, PLA Lined, PFAS Free, 9.1 x 7.1 x 0.7, Natural, PK500 (TRSC4SLLF)
- WORLD CENTRIC Fiber Cup Lids, 3.1" Diameter x 0.4"h, Clear, PK1000 (CPLCS9F)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- World Centric Food Containers