Shop All Food Containers
World Centric
Fiber Containers, 48 oz, 8.7 x 6.5 x 3.1, Natural, Paper, 400PK
Mfr # CT-SC-U3-LFP
Zoro # G309244836
product price: $129.99
/pk 400, $0.32/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.7"
- Overall Depth (In.) 6.5"
- Color Natural
- Material Unbleached Plant Fiber With No Added PFAS
- Storage Container Style Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CT-SC-U3-LFP
- Zoro # G309244836
- Country of Origin China
- Category Food Containers
Dimensions
Overall Width (In.) | 8.7" |
Overall Depth (In.) | 6.5" |
Overall Height (In.) | 3.1" |
Details
Color | Natural |
Material | Unbleached Plant Fiber With No Added PFAS |
Storage Container Style | Box |
Number of Compartments | 1 |
Capacity | 48 oz |
For Use With | World Centric® CTLCS3, CTLSCU3LF Lids |
Item | Food Containers |
Standards | BPI Certified Compostable; USDA Certified Biobased 100% |
Material Type | Paper |
Dishwasher Safe | No |
Hinged Lid (Yes/No) | No |
Microwave Safe | Yes |
Vented (Yes/No) | No |
Description
Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Switch, Rocker 20A, 277V, 1Hp, 125V, Arcoelectric C600 (EL SWT0502)
- JELLY BELLY Tropical Mix Jelly Beans 3.5 oz (66115)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- CHEFS COMPANION Chefs Companion No Bake New York Style Cheesecake Mix 4lbs, PK6 (53829)
- WORLD CENTRIC Paper Lids for Bowls, 4.6" Diameter, Kraft, 500PK (BOLPA12K)
- WORLD CENTRIC Fiber Cup Lids, 3.1" Diameter x 0.4"h, Clear, PK1000 (CPLCS9F)
- WORLD CENTRIC Fiber Hinged Containers, 3-Compartment, 9.3 x 9 x 3.3, Natural, Paper, 300PK (TO-SC-U9T-LFP)
- WORLD CENTRIC Fiber Trays, PLA Lined, PFAS Free, 9.1 x 7.1 x 0.7, Natural, PK500 (TRSC4SLLF)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- WORLD CENTRIC Fiber Containers, 60 oz, 7.5 x 9.8 x 2.7, Natural, PK400 (TRSC60)
- RUBBERMAID COMMERCIAL Food/Tote Box, 34 qt. (FG330800CLR)
- World Centric Food Containers