Shop All Disposable Containers
World Centric
Fiber Container Sleeves, World Centric Leaf Design, 10", Natural, PK800
Mfr # SLPATR60
Zoro # G203666369
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Natural
- Height 3-1/4 in
- Type Sleeve
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # SLPATR60
- Zoro # G203666369
- Country of Origin Korea, Republic of
- Category Disposable Containers
Dimensions
Height | 3-1/4 in |
Width | 7.5" |
Depth | 10 in |
Outside Length | 10" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Natural |
Type | Sleeve |
Material | Paper |
Item | Food Containers |
Green Certification or Other Recognition | TUV Austria OK INDUSTRIAL Certified Compostable; USDA Certified Biobased 100% |
Features | World Centric® Leaf Design |
Description
Great for takeout and catered events to help keep food safe and trays closed during transportation. 100% compostable in 2 to 4 months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Magnetic Switch N.O. (59300023680)
- GARLAND Bottom Grate 4 X 20 (222034)
- CHICAGO FAUCET Aerator - Female, Softflo (E3JKABCP)
- KASON Hinge Chrome 1-7/8 (1245-000080)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK (BO-NT-24W)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl Lid, PK450 (SBL-CS-16)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 4, White, Paper, 100PK (1573)
- World Centric Disposable Containers