Shop All Disposable Containers
World Centric
Fiber Burrito Bowl Lids, 8in dia, Clear, PK400
Mfr # BOLCSUBBS
Zoro # G7328565
product price: $94.39
/pk 400, $0.24/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Microwave Safe No
- Material PLA
- Storage Container Style Burrito Bowl Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BOLCSUBBS
- Zoro # G7328565
- UPC # 10814669011690
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Diameter | 8" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Microwave Safe | No |
Material | PLA |
Item | Food Containers |
Storage Container Style | Burrito Bowl Lid |
Type | Lid |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Color | Clear |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Weight | 11.5 lbs |
For Use With | World Centric® BOLSCUBBS Bowls |
Description
World Centric® Fiber Burrito Bowl Lids, 8" dia, Clear, 400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Soup Beef Broth 14.5 oz., PK24 (000002421)
- TRUE Tube Mount 1/2 (800317)
- TEXAS PETE Texas Pete Hot Sauce 6 oz. Bottles, PK12 (1.00110)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- ZORO SELECT Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150 (EMBL38RT)
- World Centric Disposable Containers