Shop All Disposable Plates and Bowls
World Centric
Fiber Bowls, 32 oz, 7.4 x 7.4 x 3.2, Natural, Paper, 500PK
Mfr # BO-SC-U32-LFP
Zoro # G509016028
original price:
$166.99
10% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Plant Fiber With No Added PFAS
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Color Natural
- Microwave Safe Yes
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # BO-SC-U32-LFP
- Zoro # G509016028
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 7.4" |
Width | 7.4" |
Height | 3.2" |
Details
Basic Foodware Material | Unbleached Plant Fiber With No Added PFAS |
Disposable Foodware Capacity | 32 oz |
Disposable Foodware Color | Natural |
Microwave Safe | Yes |
Number of Compartments | 1 |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Type | Base |
Cutlery Weight | 15.16 lbs |
Material | Paper |
Item | Food Containers |
Container Lid | World Centric® BOLCS24 Lids |
Description
Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for restaurants, cafes, and food trucks with soup, salad, entrees, burritos, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Deck Mount Faucet, Body Only (03010099)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- FAME FABRICS Vest, Unisex, Red, V40, LG (28643)
- RATIONAL R95-Cl Filter Cartridge (1900.1155US)
- WORLD CENTRIC Fiber Bowls, 16 oz, 7.4 x 7.4 x 1.9, Natural, Paper, 500PK (BO-SC-16-LFS)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- WORLD CENTRIC Fiber Plates, 9 in. dia, Natural, 1000PK (PL-SC-9T-LFP)
- WORLD CENTRIC World Centric 12 oz. Ingeo Compostable Clear Cup, PK1000 (CP-CS-12)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- WORLD CENTRIC Fiber Bowls, Burrito Bowl, 32 oz, 9.7 x 5.3 x 1.6, Natural, Paper, 300PK (BO-SC-UBB-LFP)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- World Centric Disposable Plates and Bowls