Shop All Disposable Plates and Bowls
World Centric
Fiber Bowls, 16 oz, 7.4 x 7.4 x 1.9, Natural, Paper, 500PK
Mfr # BO-SC-16-LFS
Zoro # G409016029
product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Unbleached Plant Fiber With No Added PFAS
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # BO-SC-16-LFS
- Zoro # G409016029
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 7.4" |
Height | 1.9" |
Depth | 7.4" |
Details
Basic Foodware Material | Unbleached Plant Fiber With No Added PFAS |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | Yes |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Item | Food Containers |
Cutlery Weight | 15.16 lbs |
Container Lid | World Centric® BOLCS24 Lids |
Type | Base |
Material | Paper |
Description
Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Microwave safe. Great for restaurants, cafes, and food trucks with soup, salad, entrees, burritos, ice cream, snacks and more. 100% compostable in two to four months in a commercial composting facility. Gluten free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5" x 6", Clear, PK500 PK (682255)
- GLENCO Latch With Strike For - Part# 59-1105 (59-1105)
- HATCO Warmer Element 208V 1725W (R02.08.117D.00)
- ALLPOINTS Lock, Hasp W/Cylinder Lock (266212)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- WORLD CENTRIC Fiber Plates, 9 in. dia, Natural, 1000PK (PL-SC-9T-LFP)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- WORLD CENTRIC World Centric 12 oz. Ingeo Compostable Clear Cup, PK1000 (CP-CS-12)
- WORLD CENTRIC 2 oz. Ingeo Compostable Clear Souffle Bowl Clear Flat Lid, PK2000 (CPL-CS-2S)
- WORLD CENTRIC World Centric PLA Compostable Tasting Spoon, PK3000 (SP-CS-3)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- World Centric Disposable Plates and Bowls