Shop All Disposable Containers
World Centric
Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300
Mfr # TRLCSBB
Zoro # G7329186
product price: $206.99
/pk 300, $0.69/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 5
- Microwave Safe No
- Width 12.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # TRLCSBB
- Zoro # G7329186
- UPC # 10814669016503
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 12.1" |
Depth | 9.8" |
Height | 0.8" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 5 |
Microwave Safe | No |
Type | Lid |
Material | PLA |
Storage Container Style | Bento Box Lid with Compartments |
Color | Clear |
Item | Food Containers |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Weight | 25 lbs |
For Use With | World Centric® TRSCBB Containers |
Standards | BPI Certified Biodegradable; BPI Certified Compostable; USDA Certified Biobased |
Description
World Centric® Fiber Bento Box Container Lids, Five Compartments, 12.1 x 9.8 x 0.8, Clear, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER MERV 13 1" Filter, PK4 (24X24X1-M13-C-P4)
- MANITOWOC ICE TAPE, EXTRUDED .19 X.38 (9202503)
- CREATIVE CONVERTING Treasure Island Pirate Dessert Plates, 7", 96PK (339779)
- DISCO Disco 13.5"x24" Filter Sheet, PK100 (D1324S5)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC World Centric 24-32 oz. Plant Fiber PLA Clear Lid, PK300 (BOL-CS-24)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- WORLD CENTRIC World Centric Ingeo Compostable Square Bowl Lid, PK200 (BQL-CS-24)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- PLANET+ 8oz Food Container Lid Recycle Only, 1000PK (PP-FC-LID-8)
- World Centric Disposable Containers