Shop All Disposable Cups and Lids
World Centric
Clear Cold Cups, 9 oz, Clear, PK1000
Mfr # CPCS9Q
Zoro # G7517084
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Type Cold
- Capacity 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS9Q
- Zoro # G7517084
- UPC # 10814669010105
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Type | Cold |
Capacity | 9 oz |
Color | Clear |
Standards | BPI Certified Compostable; USDA Certified Biobased |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Weight | 18.8 lbs |
For Use With | World Centric® CPLCS12, CPLCS12D, CPLCS12SH Lids; World Centric® CPCS2SF Portion Cup |
Description
World Centric® Clear Cold Cups, 9 oz, Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TONKA Thermometer Digital W/Switch 1967-2 Everidge Ct Lo (4896)
- CLEVELAND Hi-Limit, 140 Deg C (300732)
- ROBERTSHAW Laundry Valve, 1/4" 18 NPT (IMV-604)
- RUBBERMAID COMMERCIAL Food/Tote Box, 34 qt. (FG330800CLR)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC Clear Cold Cups, 10 oz, Clear, PK1000 (CPCS10)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature 12 oz., Beige, 100/Pack (X12-J8002)
- World Centric Disposable Cups and Lids