Shop All Disposable Cups and Lids
World Centric
Clear Cold Cups, 20 oz, Clear, PK1000
Mfr # CPCS20
Zoro # G7515760
product price: $361.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Type Cold
- Capacity 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS20
- Zoro # G7515760
- UPC # 10894410001569
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Type | Cold |
Capacity | 20 oz |
Color | Clear |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Standards | BPI Certified Compostable; USDA Certified Biobased |
Weight | 34 lbs |
For Use With | World Centric® CPLCS12, CPLCS12D, CPLCS12SH Lids; World Centric® CPCS2SF Portion Cup |
Description
Made from plant based NatureWorks IngeoTM PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket, Large Pasta, Fine , 16-1/4" X 13-1/2" X 10" (B4512702)
- WILBUR CURTIS Cartridge, Water Filter 15" (WCCSC15CC00)
- TRAULSEN Bulb Light - 120V/40W (358-29776-00)
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- DART Hot Cups, Uncoated, Paper, 8 oz., Wht, PK1000 (SCC U508NU)
- World Centric Disposable Cups and Lids