Shop All Disposable Cups and Lids
World Centric
Clear Cold Cups, 16 oz, Clear, PK1000
Mfr # CPCS16
Zoro # G7517267
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Type Cold
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # CPCS16
- Zoro # G7517267
- UPC # 10894410001552
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Type | Cold |
Capacity | 16 oz |
Color | Clear |
Weight | 29 lbs |
For Use With | World Centric® CPLCS12, CPLCS12D, CPLCS12SH Lids; World Centric® CPCS2SF Portion Cup |
Standards | BPI Certified Compostable; USDA Certified Biobased |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Description
Made from plant based NatureWorks IngeoTM PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (B14)
- CAFE VALET Cafe Valet Barista Single Serve Coffee Maker (DM-60002120)
- CHICAGO FAUCET STEM, HOT(LEADFREE, 2-RING) for Chicago Faucet - Part# 1-100ABXTJKNF (1-100ABXTJKNF)
- GROEN Stem Assembly2" For - Part# Gr9048 (GR9048)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Clear Cold Cups, 10 oz, Clear, PK1000 (CPCS10)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- ECO-PRODUCTS GreenStripe Renewable and Compostable Cold Cups - 16 oz, PK1000 PK (EP-CC16-GS)
- World Centric Disposable Cups and Lids