Shop All Disposable Cups and Lids
World Centric
Clear Cold Cups, 12 oz, Clear, PK1000
Mfr # CPCS12
Zoro # G7516838
product price: $234.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Type Cold
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS12
- Zoro # G7516838
- UPC # 10894410001545
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Type | Cold |
Capacity | 12 oz |
Color | Clear |
Standards | BPI Certified Compostable; USDA Certified Biobased |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Weight | 24.9 lbs |
For Use With | World Centric® CPLCS12, CPLCS12D, CPLCS12SH Lids; World Centric® CPCS2SF Portion Cup |
Description
World Centric® Clear Cold Cups, 12 oz, Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Bottom Grate 4 X 20 (3202-0033800)
- STOELTING Therm. Probe Replacement Kit (2203790)
- SPORTSMAN Electric Meat Grinder, 350 Watt (MEG300)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- MCKESSON Polypropylene Drinking Cups, 9 oz., Clear, 1500PK (16-PDC9)
- World Centric Disposable Cups and Lids