Shop All Disposable Cups and Lids
World Centric
Clear Cold Cups, 10 oz, Clear, PK1000
Mfr # CPCS10
Zoro # G7517057
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Type Cold
- Capacity 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS10
- Zoro # G7517057
- UPC # 10894410001538
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Type | Cold |
Capacity | 10 oz |
Color | Clear |
For Use With | World Centric® CPLCS12, CPLCS12D, CPLCS12SH Lids; World Centric® CPCS2SF Portion Cup |
Standards | BPI Certified Compostable; USDA Certified Biobased |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Weight | 21.5 lbs |
Description
Made from plant based NatureWorks IngeoTM PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Spring Set, Lever - Lh And Rh (22684S)
- PITCO Relay - 24Vdc (PP11068)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- ALLPOINTS Door Heater (341973)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- DART Paper Specimen Cups, 8 oz, Blue/White, PK1000 PK (SC378-3008)
- World Centric Disposable Cups and Lids