Shop All Disposable Cups and Lids
World Centric
Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000
Mfr # CPLCS12
Zoro # G7515900
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PLA Compostable Plastic Derived from Plants
- Color Clear
- Features Flat Lid
- Weight 7.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPLCS12
- Zoro # G7515900
- UPC # 10894410001606
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PLA Compostable Plastic Derived from Plants |
Color | Clear |
Features | Flat Lid |
Weight | 7.1 lbs |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
For Use With | World Centric® CPCS9Q, CPCS10, CPCS12, CPCS16, CPCS20 |
Standards | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |
Description
Made from plant based PLA compostable plastic. Specially designed for cold beverage cups. Heat resistant up to 120°F and freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- FOX RUN BRANDS Flour Sifter Ss 4 Cup (4654)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- DIXIE INDUSTRIES Disposable Hot cup 16 oz. White, Paper, Pk500 (5356DX)
- World Centric Disposable Cups and Lids