Shop All Storage Totes & Containers
Workstationpro
Weave Bins
Mfr # TH598198
Zoro # G104030795
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workstationpro
- MFR # TH598198
- Zoro # G104030795
- UPC # 723902407509
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Weave Bin |
Description
Attractive plastic baskets will get your workspace organized. Great for storing all sorts of items including CDs, DVDs, office supplies and more. Box Type: Storage
Material(s): Plastic
Width: 10 1/2"
Depth: 14".
Unit of Measure : Pack
Material(s): Plastic
Width: 10 1/2"
Depth: 14".
Unit of Measure : Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Yellow, 23 7/8 in L (QED603YL)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W (80204851361148)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity (39826)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- IRIS Divide Storage Box, Clear, 24" W, 6" H, 7 gal Volume Capacity (IRS200420)
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 24"Lx15"Wx11"H, Gray (NRSO2415-11 Gray)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- Workstationpro Storage Totes & Containers