Workstationpro

Neck Lanyard for Badges Ring Style 36 Black 24 per Box


product price: $35.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Holds badge without attaching to clothing.
  • Designed to keep identification information always in view.
  • Secure way to keep credentials at your fingertips.
  • Fastener Style: Ring.
  • Lanyard Color(s): Black.
  • Length: 36".
  • Product Length: 7.0".
  • Product Width: 4.0".
  • Product Height: 3.0".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.