Mighty Zip Tab O-Ring Binder with Tabs - Red; 3 in.
Mfr # WO940714
Zoro # G203678775
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workstationpro
- MFR # WO940714
- Zoro # G203678775
- UPC # 746591242923
- Country of Origin China
- Category Binders
Description
The Case-it Mighty Zip Tab Zipper Binder is an efficiently-designed 3-ring organizer with a five-color, tabbed expanding file folder. This large-capacity binder also features a gusseted zipper for easy access plus a carry handle and shoulder strap for versatile mobility. The zipper has a unique angled design to make it easier and quicker to zip things up when packed with your important papers and materials. All of Case-it's binders use Kraft board instead of PE board to give its binders a firm, stiff shape that won't buckle or warp. The spine is specially designed so that your binder can lay flat when open, making it easier to add or take papers out, and to take notes in. Case-it produces quality binders offering unique organizational tools for school or home use.
Specifications- Color: Red
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Binder Ring Size: 3 in.
- Sheet Capacity: 600
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- WORKSTATIONPRO Silver Magnetic Hanging Binder Rings - 3 Binder & 1.5 in. Slant - Holds 375 Sheets (TH2656798)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- BUSINESS SOURCE Locking D Ring View Binder 5" Binder Capacity Letter (26966)
- WORKSTATION Nonstick Heavy-Duty EZD Reference View Binder 4'' Capacity Navy Blue (TH883100)
- GLOBE-WEIS , COLUMBIA RECYCLED BINDING CASES, 2 RINGS, 3.13in CAPACITY, 11 X 8.5, KRAFT (B50H)
- PENDAFLEX 3-1/8" Binding Cases 8-1/2"x11" (B50H)
- AVERY Non-View Binder with DuraHinge and Locking One Touch EZD Rings, 3 Ring, 4 in. Capacity, 11x8.5, Maroon (79364)
- Workstationpro Binders