Shop All Bulletin Boards
Workstationpro
2 x 8 in. Cork Map Rail - Aluminum Trim; Brown
Mfr # TH687006
Zoro # G404066647
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workstationpro
- MFR # TH687006
- Zoro # G404066647
- UPC # 747216980114
- Country of Origin China
- Category Bulletin Boards
Description
Features
- Sturdy cork surface is self-healing for long-lasting durability
- Low profile is ideal for holding posters, signs, maps and more
- Stylish satin aluminum trim
- Direct wall mount with screws
- 8 feet length and 2 inches high
- Color: Brown
- Size: 2" x 8"
- Material: AluminumCork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Box, Moving/Storage, Small, PK10 (0062701)
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK (MMM680PU2)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ebony (1634-183)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- GHENT MANUFACTURING Ghent 1418-1 18 in. x 24 in. Wood Frame Natural Cork Board (1418-1)
- UNIVERSAL OFFICE PRODUCTS 12 x 12 in. Cork Tile Panels, Dark Brown - 4 per Pack (43403)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- Workstationpro Bulletin Boards