Shop All Desks
This Product is Discontinued
Workstation
Maple, Laminate (Discontinued)
Mfr # CLW7192-L-HM-S4
Zoro # G9513080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Maple
- Material Laminate
- Color Top Maple
- Top Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workstation
- MFR # CLW7192-L-HM-S4
- Zoro # G9513080
- Country of Origin Unknown
- Category Desks
Details
Item | Round Workstation |
Color | Maple |
Material | Laminate |
Color Top | Maple |
Top Material | Laminate |
Description
Hardrock Maple,48",Round Workstation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.