Shop All Desks
Workspace By Alera
Scandinavian Writing Desk, 4724 x 2362 x 2953, WhiteBeigewood
Mfr # ALEWSS4824WB
Zoro # G507267996
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.53"
- Color White/Beigewood
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWSS4824WB
- Zoro # G507267996
- UPC # 42167001438
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.53" |
Work Surface Depth | 23.62 in |
Work Surface Width | 47.24 in |
Details
Item | Desks |
Color | White/Beigewood |
Number of Drawers | 2 |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shape | Rectangular |
Base Color | White/Beigewood |
Top Thickness | 6.3" |
Base Material | Particleboard Double-Sided; Melamine Laminate |
Work Surface Material | Woodgrain Laminate |
Description
Scandinavian writing desk is a simple and modern working desk that's ideal for working or studying The multifunction desk is constructed with a durable, white laminate top and beige woodcolored, angled, wood legs The wide, smooth work surface allows you to manage multiple tasks at once such as working on a computer and taking notes The desk includes two large, glided drawers which provide optimal storage Designed with a clean look that takes up minimal space on the floor and fits the decor of most spaces Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, Laminate, Brown, Black (I 7574)
- WORKSPACE BY ALERA LShaped Farmhouse Desk, 5827 x 5827 x 2953, White (ALEWSF5959WT)
- WORKSPACE BY ALERA Farmhouse Writing Desk, 4724 x 2362 x 2953, Gray (ALEWSF4824GY)
- WORKSPACE BY ALERA Modern Writing Desk, 4724 x 2362 x 2992, Gray (ALEWSWD4824GB)
- WORKSPACE BY ALERA Farmhouse Writing Desk, 4724 x 2362 x 2953, White (ALEWSF4824WT)
- WORKSPACE BY ALERA LShaped Farmhouse Desk, 5827 x 5827 x 2953, GrayWhite (ALEWSF5959GY)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Black, Contemporary, Modern (I 7314)
- Workspace By Alera Desks