Shop All Task Chairs
Workspace By Alera
Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732211 Seat Height, Seafoam Blue SeatBack
Mfr # ALEWS42B77
Zoro # G107267822
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Seafoam Blue
- Width 27.72"
- Weight 31.09 lbs
- Capacity 275 lb
- Height 36.02"-39.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWS42B77
- Zoro # G107267822
- UPC # 42167001513
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 27.72" |
Height | 36.02"-39.72" |
Details
Color | Seafoam Blue |
Weight | 31.09 lbs |
Capacity | 275 lb |
Application | General Office & Task |
Includes | Arms |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Arm Type | T-Bar |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Stay comfortable while working in the mesh back task chair The airy mesh back enhances breathability to keep your back cool An ample padded, fabric seat provides comfort during long periods of sitting Find the right working position with the adjustable height lever Fixed armrests provide added support The mini butterfly seat plate adds flexibility Base includes five casters for mobility Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack (ALEWS42B47)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Black SeatBack (ALEWS42B17)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- OFFICESOURCE Crossway Collection Mesh Back Task Chair with Black Base (610FBK)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- LA-Z-BOY Task Chair, Black (48825)
- Workspace By Alera Office Chairs