Shop All Task Chairs
Workspace By Alera
Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack
Mfr # ALEWS42B47
Zoro # G107268034
original price:
$162.35
11% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 275 lb
- Width 27.72"
- Height 36.02"-39.72"
- Weight 31.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWS42B47
- Zoro # G107268034
- UPC # 42167001490
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 27.72" |
Height | 36.02"-39.72" |
Details
Color | Gray |
Capacity | 275 lb |
Weight | 31.09 lbs |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Application | General Office & Task |
Includes | Arms |
Weight Capacity (text) | Supports Up to 275 lb |
Arm Type | T-Bar |
Description
Stay comfortable while working in the mesh back task chair The airy mesh back enhances breathability to keep your back cool An ample padded, fabric seat provides comfort during long periods of sitting Find the right working position with the adjustable height lever Fixed armrests provide added support The mini butterfly seat plate adds flexibility Base includes five casters for mobility Some assembly is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Black SeatBack (ALEWS42B17)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- BOSS OFFICE PRODUCTS Modern Mid-Back Desk Chair - Black Boucle Fabric (B4035C-BBK)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- MODWAY 42 H x 27.5 W x 26.5 L in. Charge Drafting Chair, Black (EEI-2286-BLK)
- Workspace By Alera Seating