Shop All Task Chairs
Workspace By Alera
Leather Task Chair, Supports Up to 275 lb, 1819 to 2193 Seat Height, White Seat, White Back
Mfr # ALEWS4106
Zoro # G407268130
original price:
$288.19
9% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 37.26 lbs
- Height 40.12"-43.86"
- Width 25.39"
- Color White
- Capacity 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workspace By Alera
- MFR # ALEWS4106
- Zoro # G407268130
- UPC # 42167001551
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 40.12"-43.86" |
Width | 25.39" |
Details
Weight | 37.26 lbs |
Color | White |
Capacity | 275 lb |
Includes | Arms |
Application | Conference & Meeting; General Office & Task |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Arm Type | Padded Loop |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Update your home or office space with this stylish leather task chair Clean edge design with leather seat and back provides a contemporary look Lever adjustable seat height, tilt tension, and tilt lock help you find the right position for working or lounging Fixed, chrome arms with leather padding for added support Chrome base with five casters provides mobility Sleek and modern design coordinates with most home or office decor Supports up to 275 lbs Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- ELK HOME Ashe Vase - Small (S0017-10037)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Black SeatBack (ALEWS42B17)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack (ALEWS42B47)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- DREAMSEAT Curve Task Chair with Green Bay Packers Primary Logo (XZOCCURVE-PSNFL20055)
- Workspace By Alera Office Chairs